Ergodyne® ProFlex® 7941 Hi-Vis Cut-Resistant Protective Arm Sleeve, 22", 1 Pair, LIme
Write a Review
|
Questions & Answers (0)
Product Description
The ProFlex® 7941 Hi-Vis Cut-Resistant Protective Arm Sleeve offers level 4 cut protection with a breathable, moisture-wicking material. This A4 cut-resistant Sleeve is an innovative, first-of-its-kind sleeve that provides protection from cuts and slashes while incorporating moisture-wicking fibers to keep workers cool.
PRICE
$57.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Weight | 0.3 lbs |
| Size | 22" |
| Thickness | 13.0 ga |
| Gauge | 13.0 ga |
Product Details
| Type | Cut Resistant Sleeve |
| Color | Green |
| Application | Construction, Demolition, Glass handling |
| Series | ProFlex 7941 |
| Cuff Style | Knit |
| Closure Type | Slide On, Snap |
| Material | TenaLux yarn |
| Description | Cut-Resistant Protective Arm Sleeve |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | 17945 |
| Cut Level | A4 |
| Brand | Ergodyne |
Compliance & Certifications
| Certifications | ANSI Cut A4, ANSI 105-2016 Level 1 Conductive Heat Resistant |