Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hydra-Kool

Model # :WBB3076554

MPN #: KGL-OF-60-S

Hydra-Kool Grab-N-Go Low Profile Open Display Merchandiser, 60-5/8"W x 31-1/4"D x 59-1/2"H

Product Description
Hydra-Kool is a premier manufacturer of food merchandisers for any Retail or C-Store application. Combining cutting-edge engineering, innovative technology and best overall value in our industry, we offer solutions through an exceptional range of refrigerated display deli and bakery cases in the new flat glass or traditional curved glass design. Hydra-Kool can also supply your operation with open merchandising grab 'n go alternatives to maximize your profits.

Features:
  • Multiplexible
  • Overall Dimensions:60-5/8"W x 31-1/4"D x 59-1/2"H
  • (2) Adjustable Shelves
  • LED Lighting in Canopy & Under All Shelves
  • Digital Controller
  • Pull Down Night Curtain
  • PVC Coated Gray Steel Interior
  • Silver Front Panel
  • Gray Bottom Front Panel on Exterior
  • Adjustable Feet
  • Self-Contained Refrigeration
  • Pull-Out Evaporative Fan
  • Digital Controller with Pressure Alarm
  • ETL-Sanitation
  • cETLus


PRICE
$12,549.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60-5/8 in
Depth33-1/2 in
Height59-1/4 in
Weight652 lbs

Product Details

Horsepower3/4 HP
ColorGray
ApplicationCommercial
Amperage24.06 A
SeriesKGL-OF Series Grab-N-Go Low Profile
Temperature Range36 to 40° °F
Adjustable ShelfYes
Capacity19.85 ft³
Voltage115 V
Defrost TypeAutomatic
Number of Shelves2
MaterialSteel, Polystyrene, Glass
Phase1
DescriptionOpen Display Merchandiser
Watts2766.89 W
Thermostat TypeDigital
Manufacturers Part NumberKGL-OF-60-S
BrandHydra-Kool

Warranty

Warranty1 Year Parts & Labor, Addt'l 4 Years Compressor (parts only)

Compliance & Certifications

CertificationsETL, cETLus