Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hydra-Kool

Model # :WBB3076558

MPN #: KGL-OU-48-S

Hydra-Kool Open Display Merchandiser with Over Under Display Case, 48"W x 37-33/64"D x 59-1/4"H

Product Description
Hydra-Kool is a premier manufacturer of food merchandisers for any Retail or C-Store application. Combining cutting-edge engineering, innovative technology and best overall value in our industry, we offer solutions through an exceptional range of refrigerated display deli and bakery cases in the new flat glass or traditional curved glass design. Hydra-Kool can also supply your operation with open merchandising grab 'n go alternatives to maximize your profits.

Features:
  • Self contained refrigeration, multiplexible
  • Overall Dimensions: 48"W x 37-33/64"D x 59-1/4"H
  • (1) Upper Section Shelf & Deck: can be operated in refrigerated or ambient mod
  • (1) Lower Section Adjustable Shelf & Deck
  • LED Lighting in Canopy & Under All Shelves
  • Digital Temperature Controller
  • CFC Free Injected Foam Insulation
  • Removable Condensate Evaporating Pan for Easy Cleaning
  • Slide Out Condensing Unit on Self-contained Units
  • PVC Coated Gray Steel Interior
  • Silver Front Panel
  • Gray Bottom Front Panel on Exterior
  • Wood Laminate Covered End Panels
  • Adjustable Feet
  • ETL-Sanitation
  • cETLus


PRICE
$15,969.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48-11/16 in
Depth38 in
Height59-1/4 in
Weight708 lbs

Product Details

Horsepower3/4 HP
ColorGray
ApplicationCommercial
Amperage24 A
SeriesKGL-OU Grab-N-Go Combination
Temperature Range36 to 40° °F
Adjustable ShelfYes
Capacity11 ft³
Voltage230 V
Defrost TypeAutomatic
Number of Shelves2
MaterialSteel, Polystyrene, Glass
Phase1
DescriptionOpen Over-Under Merchandiser
Watts5520 W
Thermostat TypeDigital
Manufacturers Part NumberKGL-OU-48-S
BrandHydra-Kool

Warranty

Warranty1 Year Parts & Labor, Addt'l 4 Years Compressor (parts only)

Compliance & Certifications

CertificationsETL, cETLus