Winco KWH-11 Bread Knife - Pkg Qty 6
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Blade Length | 12 in |
Product Details
| Type | Stamped |
| Handle Material | Plastic |
| Material | High Carbon Stainless Steel |
| Package Quantity | 6 |
| Description | Bread Knife |
| Manufacturers Part Number | KWH-11 |
| Brand | Winco |
Related Products
Modern nylon and patented Fibrox handle is hygienic, dishwasher safe, slip-resistant and NSF approved. The handle is ergonomically designed to help minimize tension at the wrist and provides a much more comfortable grip than rosewood handles. Bread knives are a type of serrated knife. The serrations on the blade make it ideal for cutting bread and other things that are hard on the outside and soft on the inside. High carbon stainless steel blades are hand finished in Switzerland by skilled craftsmen. These blades do not discolor or stain. These knives are specially ground and tempered so ...
Modern nylon and patented Fibrox handle is hygienic, dishwasher safe, slip-resistant and NSF approved. The handle is ergonomically designed to help minimize tension at the wrist and provides a much more comfortable grip than rosewood handles. A skinning knife is a large knife that is used to skin poultry, roasts, hams, and other large cooked meats. A skinning knife is much thinner than a chef's knife (particularly at the spine), enabling them to make thinner and more precise slices. High carbon stainless steel blades are hand finished in Switzerland by skilled craftsmen. These blades do ...
Modern nylon and patented Fibrox handle is hygienic, dishwasher safe, slip-resistant and NSF approved. The handle is ergonomically designed to help minimize tension at the wrist and provides a much more comfortable grip than rosewood handles. A boning knife is a type of kitchen knife with a sharp point and narrow blade. It is used in food preparation for removing the bones of poultry, meat, and fish. It features a very narrow blade. A stiff boning knife is good for boning beef and pork, but a very flexible boning knife is preferred for poultry and fish. High carbon stainless steel blades ...
Modern nylon and patented Fibrox handle is hygienic, dishwasher safe, slip-resistant and NSF approved. The handle is ergonomically designed to help minimize tension at the wrist and provides a much more comfortable grip than rosewood handles. A skinning knife is a large knife that is used to skin poultry, roasts, hams, and other large cooked meats. A skinning knife is much thinner than a chef's knife (particularly at the spine), enabling them to make thinner and more precise slices. High carbon stainless steel blades are hand finished in Switzerland by skilled craftsmen. These blades do ...
10-1/4, Wavy Edge, Fibrox Handle, Bread & Cake Knife Bread Knife The scalloped cutting edge of this knife lends itself to the cutting of breads and some vegetables. It can be used anywhere, in fact, where a tough skin or crust covers a soft substance. This knife should always be serrated or scalloped on the edge. Stamped Knife: A stamped knife is cut into a shape from a cold rolled piece of steel and then ground, tempered, and sharpened. It requires many less steps than forging and results in a lighter, narrower blade. Stamped knives are easier to produce and therefore less expensive. ...