Winco WMB-24 - Knife Rack, Wood, Magnetic Bar - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Winco WMB-24 Wooden Magnetic Bar
24" Wooden Magnetic Bar.
24" Wooden Magnetic Bar.
PRICE
$107.85 Sold in packages of 3 / $35.95 ea
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-3/4 |
| Width | 7/8 in |
| Weight | 3 lbs |
| Size | 24-4/5in x 2in x 1in |
Product Details
| Handle Material | Wood |
| Material | Wood |
| Package Quantity | 3 |
| Description | 24 Inches Wooden Magnetic Bar |
| Manufacturers Part Number | WMB-24 |
| Brand | Winco |