Winco WMB-12 - Knife Rack, Wood, Magnetic Bar - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Winco WMB-12 Wooden Magnetic Bar
12" Wooden Magnetic Bar.
12" Wooden Magnetic Bar.
PRICE
$165.00 Sold in packages of 10 / $16.50 ea
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-1/2 |
| Width | 7/8 in |
| Weight | 1 lbs |
| Size | 13-1/2in x 2in x 1in |
Product Details
| Handle Material | Polypropylene |
| Material | Wood |
| Package Quantity | 10 |
| Description | 12 Inches Wooden Magnetic Bar |
| Manufacturers Part Number | WMB-12 |
| Brand | Winco |