Kwikool® Air Chute Kit For KIB12023, KIB12043
Write a Review
|
Questions & Answers (0)
Product Description
Includes housing, two clamps, & two 30"L chutes with 12" diameter for cold air supply directional capability. This product is made in USA. The product has a limited warranty of 1 year.
PRICE
$455.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 ft |
| Width | 24 in |
| Height | 24 in |
| Weight | 30 lbs |
| Diameter | 12 in |
Product Details
| Type | Accessory |
| Color | White |
| For Use With | KIB12023, KIB12043 |
| Material | Vinyl |
| Description | Air Chutes |
| Features | MADE IN THE USA |
| Manufacturers Part Number | KDC-120 |
| Brand | KwiKool |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL |