Kwikool® 5" Air Chute Kit For KIB1411 & KIB1811
Write a Review
|
Questions & Answers (0)
Product Description
Includes housing, two clamps, & two 12" long chutes with 5" diameter for cold air supply directional capability. This product is made in USA. The product has a limited warranty of 1 year.
PRICE
$199.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 ft |
| Width | 12 in |
| Height | 12 in |
| Weight | 20 lbs |
| Diameter | 5 in |
Product Details
| Type | Accessory |
| Color | White |
| For Use With | KIB1411, KIB1811, & KPAC1811-2 |
| Material | Vinyl |
| Description | Air Chutes |
| Features | MADE IN THE USA |
| Manufacturers Part Number | KDC-12 |
| Brand | KwiKool |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL Listed; cETL Listed |