Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ABC Industries

Model # :WBB3168257

MPN #: IVF/CPNKIT12086

ABC® Industries Ceiling Panel Kit, Plain Ends, 12" Dia. x 8'L x 6" Pitch, White

Product Description
ABC® offers ceiling panel kits specifically for the spot cooler industry. Our ceiling panel kits are for use with portable air-conditioning units. They are vacuum formed for consistency and have durable, flexible panels with no sharp corners for simple installation.

Features:
  • Reusable and easy to clean for repeated use
  • Engineered to be both durable and provide excellent flexibility for installation
  • No sharp corners for improved safety during installation
  • Ducting included in kit
  • Warranty: 6-Months Terms and Conditions Apply


PRICE
$84.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 ft
Weight8 lbs
Diameter12 in

Product Details

TypeCeiling Panel Kit
Min Temperature-20 °F
ColorWhite
Max Temperature180 °F
For Use WithAC
MaterialPVC
Package Quantity1
Manufacturers Part NumberIVF/CPNKIT12086
BrandABC Industries

Warranty

Warranty6 Months yr