Kwikool® Portable Water Cooled Air Conditioner, 2 Ton, 230V, 23500 BTU
Write a Review
|
Questions & Answers (0)
Product Description
Includes High Pressure Condensate Pump for 24/7 Operation
Requires access to a circulating water system, such as a cooling tower or chilled water supply (Tap water should not be used).
This industrial portable air conditioner is designed for economical spot cooling in industrial plants, server rooms, hospitals and offices especially where electrical equipment creates a heat load. Portable air conditioner relocates using casters, 2 swivel with brakes and 2 rigid. Water Cooling ACs are ideal for industrial applications and offer lower installation costs. Eliminates need for vents and ducting; requires access to a circulating water system, such as a cooling tower or chilled water supply (Tap water should not be used). Includes a high-pressure pump (20' of head pressure) to remove condensation and are designed to operate 24/7. Requires hard wiring. ETL listed. Optional High Pressure Line Set easily attaches to a chilled water supply for constant water feed to water cooled air conditioner. This product has a limited warranty of 1 year.
The Model KWIB2411 (nominal 2-ton or 23,500 BTU) is the smallest water-cooled unit possible in size and capacity in The Iceberg Series, KwiKool's Flagship Line of portables. This unique unit has largest cooling capacity for any portable using a 230-volt circuit for both primary and backup air conditioning. With its full-featured design and high sensible cooling, the KWIB2411 is the perfect solution for cooling small server and IDF rooms. The Iceberg Series is quick and easy with its "plug and play" technology and tops the competition in its small size, big performance and tons of features. From its hi-tech microprocessor controls and self-diagnostics, to the long list of standard features (most of which are not even available in other brands), the Iceberg Series out performs, out lasts, and out features other portables and all at a price that is comparable to the no frills products that are available.
All Iceberg Series KWIB water-cooled units require access to a circulating water system, such as chilled water. Using tap water for water-cooled models is not recommended except for temporary applications.
The KWIB models are equipped with a self-regulating internal water regulating valve, which is rated up to 150 psi. The KWIB2411 runs on a standard 230-volt/20-amp circuit with automatic restart after a power failure. The unit comes with an internal high lift condensate pump and a 5-gallon exterior condensate tank with float activated unit cut off for short term use.
Requires access to a circulating water system, such as a cooling tower or chilled water supply (Tap water should not be used).
This industrial portable air conditioner is designed for economical spot cooling in industrial plants, server rooms, hospitals and offices especially where electrical equipment creates a heat load. Portable air conditioner relocates using casters, 2 swivel with brakes and 2 rigid. Water Cooling ACs are ideal for industrial applications and offer lower installation costs. Eliminates need for vents and ducting; requires access to a circulating water system, such as a cooling tower or chilled water supply (Tap water should not be used). Includes a high-pressure pump (20' of head pressure) to remove condensation and are designed to operate 24/7. Requires hard wiring. ETL listed. Optional High Pressure Line Set easily attaches to a chilled water supply for constant water feed to water cooled air conditioner. This product has a limited warranty of 1 year.
The Model KWIB2411 (nominal 2-ton or 23,500 BTU) is the smallest water-cooled unit possible in size and capacity in The Iceberg Series, KwiKool's Flagship Line of portables. This unique unit has largest cooling capacity for any portable using a 230-volt circuit for both primary and backup air conditioning. With its full-featured design and high sensible cooling, the KWIB2411 is the perfect solution for cooling small server and IDF rooms. The Iceberg Series is quick and easy with its "plug and play" technology and tops the competition in its small size, big performance and tons of features. From its hi-tech microprocessor controls and self-diagnostics, to the long list of standard features (most of which are not even available in other brands), the Iceberg Series out performs, out lasts, and out features other portables and all at a price that is comparable to the no frills products that are available.
All Iceberg Series KWIB water-cooled units require access to a circulating water system, such as chilled water. Using tap water for water-cooled models is not recommended except for temporary applications.
The KWIB models are equipped with a self-regulating internal water regulating valve, which is rated up to 150 psi. The KWIB2411 runs on a standard 230-volt/20-amp circuit with automatic restart after a power failure. The unit comes with an internal high lift condensate pump and a 5-gallon exterior condensate tank with float activated unit cut off for short term use.
PRICE
$4,599.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-5/16 in |
| Depth | 24 in |
| Height | 43-1/8 in |
| Weight | 185 lbs |
| Cord Length | 6 ft |
| Air Filter Size (W x D x H) | 16 x 16 x 1 in |
| Coverage Area | 800 ft² |
Product Details
| Number of Speeds | 3 |
| Filter Type | Pleated |
| BTU Cooling | 23500 |
| Material | Galvanized Steel |
| Phase | 1 |
| Manufacturers Part Number | KWIB2421-3 |
| Brand | KwiKool |
| CFM | 700/725/750 CFM |
| Watts Cooling | 1,800 W |
| Color | Gray |
| Hertz | 60 Hz |
| Amp Circuit | 20 A |
| Temperature Range Cooling | 60 To 110 °F |
| Voltage | 230 V |
| Ton | 2 tons |
| Cooling System | Water |
| Power Cord Type | NEMA 6-20 |
| Refrigerant Type | R-454B |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL Listed; cETL Listed |