Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




KwiKool

Model # :WBB3191782

MPN #: KPAC2421-3

KwiKool® KPAC II Portable Air Conditioner, 2 Ton Capacity, 230V, 22900 BTU

Product Description
With the KwiKool® Portable Air Conditioner you can provide spot cooling up to 400 ft in office or industrial plant applications for comfort cooling. The thermostatically-protected compressor has one fan speed. Removable filters clean the air as it cools to improve air quality, and they are washable for easy maintenance. The housing is made of metal for durability and moves easily on four swivel casters, two locking, for optimal portability as needs change. 1-Year Limited Warranty.

Features:
  • Single duct system for easy installation
  • Multi-function microprocessor controls with a large, easy-to-read LCD display
  • 2.5-gallon self-contained condensate tank for easy removal
  • Condensate overflow protection and an audible alarm
  • Two flexible 6" Dia. 18" Length Cold Air Nozzles are included
  • Made In USA


PRICE
$4,649.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20-5/16 in
Depth26 in
Height44 in
Weight206 lbs
Cord Length7 ft
Air Filter Size16 x 16 x 1 in
Coverage Area800 ft²

Product Details

Assembly RequiredNo
Number of Speeds1
RefrigerantR-454B
For Use WithCK-24S
Filter TypePleated
BTU Cooling22900
MaterialGalvanized Steel
Phase1
Manufacturers Part NumberKPAC2421-3
BrandKwiKool
CFM810 CFM
Watts Cooling2000 W
ColorBlue
Hertz60 Hz
Amps Cooling20 A
Temperature Range Cooling60 to 110 °F
Voltage230 V
IncludesTwo 6" Diameter 18" Length Flexible Air Chutes
Ton2
Cooling SystemAir
Power Cord Type12AWG
Decibels60

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA Listed