Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Laguna

Model # :WBB3186190

MPN #: KX2401

Laguna KX:24 24" x 48" CNC with Touchscreen Controller, 15 Amps, 110V

Product Description
Laguna Tools is proud to introduce the latest addition to our CNC lineup! The KX:24 is designed to revolutionize your workshop with cutting-edge technology. We understand that a CNC machine can be daunting for beginners. This is why this 24" x 48" workhorse is designed to meet the demands of both beginners and hobbyists alike. A beautiful 15.1" touchscreen display removes limitations and provides a seamless graphical user interface (no computer required). The standard ultra-quiet air-cooled electro spindle is ready to tackle a variety of materials. Adjustable from 0 - 24,000 RPM this spindle allows you to machine wood, plastic, non-ferrous metals, and more. Integrated T-slots and MDF spoil boards provide users with a wide range of hold-down options. Each machine is complemented with a full line of accessories and backed by the service and support you have come to expect from Laguna Tools. Capabilities include 2D and 3D cutting, carving, and shaping. 15" touchscreen included

Optional Accessories include:
  • Machine Stand with built-in accessory drawers
  • Overhead Dust Collection System with flexible collection hose and overhead arm
  • Brushed dust shoe for spindle
  • Hold Down Clamp Set
  • LED Lamp Kit (controlled by touchscreen)
  • Laser engraving accessory kit
Standard Specs:
  • 5-1/2" Z Axis Travel
  • 1 HP Electro-spindle
  • ER11 Collet
  • 1/4" Maximum Tooling Shaft
  • 6000-24,000 RPM range
  • 5 Table T-slots
  • Replaceable MDF work surface
  • 3-Axis Ball Screw Movements
  • Dual Drive on Y-axis
  • 3-Axis Prismatic Linear Guides
  • Automatic Tool Touch-off
  • 188 Lb. Machine Weight (without optional stand)


PRICE
$6,899.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeTouchscreen Controller
RPM24000 rpm
Voltage110 V
DescriptionCNC Machine, Air-Cooled with Touchscreen Controller
Manufacturers Part NumberKX2401
Amperage15 A
BrandLaguna