Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bosch

Model # :WBB3137197

MPN #: 1617EVSPK

Bosch Electronic Plunge & Fixed-Base Router Combo Kit, Variable Speed, 2.25 HP

Product Description
The Bosch 1617EVSPK 2.25 HP Combination Plunge- and Fixed-Base Router has the power to get results, with a 12 Amp motor and adjustable speed settings. The variable-speed dial allows the operator to set the optimal speed. Constant Response Circuitry, the router will maintain a constant speed throughout the cut, resulting in clean, accurate product. The plunge base features smooth plunge action. Users can glide along the intended cutline using dovetail fixtures, templates, jigs and other guidance devices. The Bosch Precision Centering Design allows the bit to be centered with the sub-base or optional template guides.

Features:
  • Material - Metal & Plastic
  • Router's 12-Amp motor is powerful, and it includes adjustable speed settings
  • Constant Response circuitry stabilizes start-up torque
  • Adjustable speed dial (8,000-25,000 RPM) allows user to set the optimal speed
  • Microfine bit-depth adjustment
  • Plunge base
  • Compatible with optional RA1129 Template Guide Adapter Set
  • Rounded hardwood handles maximize user control
  • Threaded three-hole base pattern
  • Dust-sealed power switch
  • One-piece armature shaft
  • 2 In. sub-base opening
  • Double insulated
  • Now includes RA1161 fixed-base with system for adjusting bit height from above a router table
  • Fixed base has threaded holes for mounting to router table positioned in common 3-hole pattern
  • Rugged carrying case has compartments for all included items
  • Power switch - now includes dust-sealed power switch
PRICE
$327.28

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6
Width11-1/2
Height11-5/8
Size1/2"- 1/4"

Product Details

Voltage120 V
MaterialMetal, Plastic
ColorBlue
For Use WithWood
BrandBosch