Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB1107097

MPN #: DW621

DeWalt® 2 HP EVS Plunge Router, DW621, 10.0 Amps, 8000-24000 RPM

Product Description
DeWalt 2 HP EVS Plunge Router, DW621, 10.0 Amps, 8000-24000 RPM

Features

  • Full wave electronic variable speed motor with soft start runs at 8,000-24,000 rpm with constant speed under load to ensure a quality finish in all materials
  • Rack and pinion depth adjuster, with micro-fine adjusting allows quick, accurate set-up
  • Integral dust collection system efficiently removes chips and provides superior bit visibility
  • Spindle lock button allows for single-wrench bit changes
  • Innovative rubber-coated knobs have plunge-lock and on/off built-in for maximum user control
  • 1/4" - 1/2" collet capacity for greater versatility
  • 10 Amp motor uses state of the art circuitry for soft starts and smooth operation
  • One-piece motor shaft and spindle ensures perpendicularity and accuracy
  • Guide Bushing adapter plate accepts standard guide bushings for template work
  • Phosphorous bronze bushings provide a smooth and accurate plunge
  • Micro-fine depth adjusts in increments of 1/256" for extreme accuracy
PRICE
$349.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Collet Capacity1/4,1/2 in
BasePlunge Base

Product Details

RPM8000-24000 rpm
Description2 HP EVS Plunge Router
Manufacturers Part NumberDW621
No Load SpeedVariable Speed
BrandDeWalt