Jobber Length Drills
Availability
Size
Type
Brand
Finish
Length
Material
Color
Price
Related Products
Century's Pro-Grade Black Oxide, USA made Black Oxide Drill Bits are manufactured from industrial high speed steel surface treated for high performance and long life. M2 grade steel for drilling common steel flat bar angle iron tubing wood and plastic. No center punch needed Century 135° quick-cut points are self centering and penetrate faster with less pressure will not walk or wander at the starting surface. Manufactured to Aerospace NAS 907-B specifications. Manufactured from industrial high speed steel, surface treated for high performance and long life. M2 grade steel for drilling ...
Application: Used as gages, ground pins or raw materials for making tool bits and other cutting tools For use as inexpensive gauge pins, guide pins, specialty dowels pins or similar applications Can be machined into specialty cutting tools or tool bits, custom punches or specialized guide pins Useful for jigs and fixtures where specific pin sizes are needed as guides, locators or support Features: Ground to a true cylindrical form throughout their complete length, without any taper Hardened and ground and furnished in standard jobbers lengths Technical Data: Manufactured from high speed ...
Century's Black Oxide Drill bits are manufactured from industrial high speed steel surface treated for high performance and long life. M2 grade steel for drilling common steel flat bar angle iron tubing wood and plastic. No center punch needed Century 135° quick cut points are self centering and penetrate faster with less pressure. Will not walk or wander at the starting surface. 2 PACK Manufactured from industrial high speed steel, surface treated for high performance and long life. M2 grade steel for drilling common steel (flat bar, angle iron, tubing), wood, and plastic. No center ...
General Application Drills geometry for drilling in a wide range of operating conditions and materials. Manufactured from high-speed steel. 118° point. The most popular drill for General Application Drills applications. Metric sizes are manufactured to DIN 338 specifications. TiN (Titanium Nitride) coating adds lubricity and hardness which enhances chip flow, finish hole quality and drill life. For drilling in carbon steel and cast iron. Made In USA. Pack Of 6. 30 Day Warranty.
Heavy-duty construction for drilling in tougher materials. Manufactured from premium high-speed steel. 135° P3 split point is self-centering for reduced thrust and easier penetration. Sizes smaller than .0625" do not have split point. TiN (Titanium nitride) coating adds lubricity and hardness, enhancing chip flow, finish hole quality and drill life. For drilling in stainless steel, tool steel, alloy steel and cast iron. Made In USA. Pack Of 12. 30 Day Warranty.