Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Interion® L-Shaped Electric Height Adjustable Desk, 60W x 24D, Cherry W/ Gray Base

Model #: WB695777LCHGY

Exclusive Brands

Interion® L-Shaped Electric Height Adjustable Desk, 60"W x 24"D, Cherry W/ Gray Base

|
Questions & Answers (0)
PRICE
$818.00
Ships in One Business Day
✓ Adjustable height from 23" to 48".
✓ 4 programmable height settings.
✓ Right and left hand reversible.

Upgrade your workspace with the Interion® L-Shaped Electric Height Adjustable Table. Easily reconfigurable, this table fits into corners and awkward spaces, making it ideal for a variety of corporate, home office, and school settings. Its sturdy, minimal steel frame design allows for more leg room and maneuverability, with convenient height adjustability that adapts to both sitting and standing positions. Plus, the additional tabletop space is perfect for those who use multiple monitors. 5 Year Limited Warranty. BIFMA and UL/cUL certified. Desk Measures: 60" W x 24" D. Return Measures: 36"W x 24"D. Overall Dimensions: 60"W x 60"D.


  • Capacity: 265 lbs.
  • Top color: Cherry.
  • Top construction: Laminate.
  • Leg type: T-Leg.
  • 1
    1
    Easy online or call-in returns.