Complete engineered system is ready for you to add your anchorage devices and install providing the ultimate in horizontal mobility and fall protection. All metal construction provides the ultimate in jobsite durability and the galvanized finish offers corrosion resistance for longer service life. Provides fast and easy handling, installation and storage for maximum worker productivity. Rugged galvanized and zinc plated steel components are built to last, provide corrosion resistance for longer service life and can be left in place for long periods of time. Exclusive Zorbit™ energy absorber limits fall arrest forces on the worker to safe levels, minimizes fall clearance needed and protects the structure. Simple yet heavy duty device allows user to easily terminate the device without special tools or cable clips for added productivity. A built-in visual indicator alerts the user quickly and easily of a properly tensioned lifeline for complete safety and security. Heavy duty, galvanized turnbuckle allows user to easily tension the system without special tools. Highly portable system provides horizontal mobility and protection for two workers for added jobsite flexibility. Systems are available in 10 ft. (3m) increments up to 100 ft. (30.5m) allowing you to customize the length to suit specific jobsite requirements. Integrated RFID identification tag for recording and storing information on inspections and tracking safety equipment.
3M DBI-SALA® 7602020 Sayfline Cable Horizontal Lifeline System, 20'L, 310 Cap Lbs
Write a Review
|
Questions & Answers (0)
Product Description
Complete engineered system is ready for you to add your anchorage devices and install providing the ultimate in horizontal mobility and fall protection. All metal construction provides the ultimate in jobsite durability and the galvanized finish offers corrosion resistance for longer service life. Provides fast and easy handling, installation and storage for maximum worker productivity. Rugged galvanized and zinc plated steel components are built to last, provide corrosion resistance for longer service life and can be left in place for long periods of time. Exclusive Zorbit™ energy absorber limits fall arrest forces on the worker to safe levels, minimizes fall clearance needed and protects the structure. Simple yet heavy duty device allows user to easily terminate the device without special tools or cable clips for added productivity. A built-in visual indicator alerts the user quickly and easily of a properly tensioned lifeline for complete safety and security. Heavy duty, galvanized turnbuckle allows user to easily tension the system without special tools. Highly portable system provides horizontal mobility and protection for two workers for added jobsite flexibility. Systems are available in 10 ft. (3m) increments up to 100 ft. (30.5m) allowing you to customize the length to suit specific jobsite requirements. Integrated RFID identification tag for recording and storing information on inspections and tracking safety equipment.
PRICE
$2,159.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 ft |
| Weight Capacity | 310 lbs |
Product Details
| Type | Horizontal Lifeline |
| Color | Silver |
| Workers per System | 2 |
| Style | Cable |
| Material | Galvanized Cable |
| Installation | Permanent |
| Package Quantity | 1 |
| Description | Sayfline Cable Horizontal Lifeline System |
| Manufacturers Part Number | 7100220305 |
| Brand | 3M DBI-SALA |
Compliance & Certifications
| Certifications | OSHA 1910.66, OSHA 1926.502 |