Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Renfroe

Model # :WBB2795238

MPN #: LA-02.00-A

Renfroe LA Vertical Lifting, 180 Degree Turning Plate Clamp, Orange, Steel, 4000 Lbs Cap, 1" Opening

Product Description
The Model LA is an ergonomic vertical lifting clamp capable of turning a single plate or member from horizontal to vertical to horizontal through a 180 degree arc. It incorporates a push button auxiliary lock. The "Lock-Open - Lock Closed" feature facilitates attaching and removing the clamp from the plate. Made In The USA.

PRICE
$1,239.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width4 in
Height8 in
Weight Capacity4000 lbs
Weight16-7/8 lbs
Throat Depth3.3125 in
Max Plate Thickness1 in
Bail Opening2.375 in
Grip Range0 - 1 in
Working Load Limit4000 lbs

Product Details

Assembly RequiredNo
TypeVertical
ColorOrange
MaterialSteel
Package Quantity1
Manufacturers Part NumberLA-02.00-A
BrandRenfroe

Warranty

Warranty2

Compliance & Certifications

CertificationsASME B30.20, BTH-1