Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :WBB3195021

MPN #: DWI-357-3622K

Diversified Spaces Access Tall Storage with Split Glass Doors, 36"W x 22"D x 84"H, Red Oak

Product Description
Two and four glass door oak display cabinets that are a great addition to the classroom. The top and bottom doors are divided making it easy to segregate your display types. The fixed shelf in the middle creates the ability to lock the top and the bottom doors separately. The right hinged doors have a lock which locks both right and left hinged (with astragal) doors. There is also a fixed bottom shelf and two adjustable shelves in the bottom and top sections each. Each shelf holds 40 lbs. per square foot. The display cabinet is made of oak veneers with solid wood framed glass doors. The glass doors are made of 3/16' tempered glass which is designed to crumble when broken, preventing injuries.

Features:
  • 36"W x 22"D x 84"H
  • Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the U.S.A.
  • Shelves are 1" thick and the weight capacity for each shelf is 40 lbs. per sq. ft.
  • The unit is finished with a chemical resistant, earth-friendly UV finish and rubber base molding


PRICE
$2,254.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth22 in
Height84 in

Product Details

Assembly RequiredNo
TypeWooden Cabinet
Shelf Capacity40 lbs
Frame Color FamilyRed Oak
ColorTan
Top Color FamilyRed Oak
Number of Drawers0
Number of Shelves6
MaterialRed Oak
Construction TypeAssembled
DescriptionTall Storage with Split Glass Doors
Frame MaterialRed Oak
Manufacturers Part NumberDWI-357-3622K
CollectionAccess
Top MaterialRed Oak
BrandDiversified Spaces

Warranty

WarrantyLifetime Limited yr