Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Fermod

Model # :WBB3259516

MPN #: 61868

Fermod® Label Holder For 6611-6811 Shelving Systems

Product Description
Fermod® Label Holder for 6611-6811 shelving systems. Clips onto the front of rail. Includes bendable plastic front for placing labels inside. Information can also be written direct onto the label holder. Lifetime warranty against rust and corrosion.

PRICE
$13.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Width1 in
Height2 in

Product Details

TypeLabel Holder
Country of OriginFrance
MaterialAnodized Aluminum
Package Quantity1
ColorWhite
Manufacturers Part Number61868
Accessory TypeLabel Holder
BrandFermod