Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Labelmate USA

Model # :WBB1856978

MPN #: CAT-3-STANDARD

Labelmate USA Automatic Fin Style Rewinder for Rolls Up To 6-1/2" Width & 12" Dia., 110-12V

Product Description
The variable speed rewinder with fin-style core holder & 2 label flanges, for 3" diameter cores, up to 6-1/2" wide material, and up to 12" outer diameter roll. The CAT-3-Standard has a fin-style core holder. With various core sizes, label widths, roll diameters and options to choose, there is a rewinder to fit any job you may have.

With an unmatched 5-year parts and labor limited warranty, all Labelmate USA CAT rewinders are designed for worry-free 24/7 operation. It usually ships within 3-5 days.

PRICE
$955.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width12 in
Depth11 in
Weight18 lbs
Roll Core3 in
Max Material Width6-1/2 in
Min Material Width1/4 in
Feed Rate244 in
Roll Diameter12 in

Product Details

TypeRewinder
ColorBlack
Roll Capacity1
Feed TypeAutomatic
Voltage110 - 12 V
MaterialAluminum, Plastic, Steel
DescriptionVariable Speed Rewinder W/ Fin Style Core Holder & 2 Label Flanges
Manufacturers Part NumberCAT-3-STANDARD
Core HoldersYes
BrandLabelmate USA

Warranty

Warranty5 yr