The unit is bi-directional, and can run either left-to-right, or right-to-left. Use the preset stop feature to stop the machine automatically at a desired preset count.
Enable "SYNC" mode to automatically achieve the optimum speed and tension throughout the rewind and counting process. Leave the unit in manual mode for complete operator control.
Both motors can be set to rotate in opposite directions, as well as be forced to stall. The machine is specifically made to operate in this manner in order to afford maximum tension control.
Features:
- Label Type: Opaque only
- Max Roll Diameter: 16"
- Max Media Width: 6" standard. 8" with RR-C76-220 Core-Chucks
- Core Diameter: 3" standard. 1" – 4" adjustable with ACH-RR-400
- Wind Direction: Left-to-Right or Right-to-Left. Clockwise or counter-clockwise both sides
- Can stop at a preset count if desired
- Variable speed control
- Adjustable web-tension control
- "SYNC" feature for optimal speed and tension
- 3-Year Parts & Labor Limited Warranty
- Material : Powder coated Steel, Anodized Aluminum