LabelMaster® Labels with "Heavy, __lbs." Print, 8"L x 2"W, Yellow/Black, Roll of 500
Write a Review
|
Questions & Answers (0)
Product Description
Identify heavier packages with Labelmaster's® Heavy Labels. Easily read from a distance and featuring a space for you to write the weight of the package, these warehouse labels provide an extra measure of precaution for package handlers, warning them to use safe lifting procedures. Constructed of paper, they feature strong adhesion to corrugated boxes and have outstanding chemical and abrasion resistance. Yellow and black, these labels measure 2 x 8 in. and are sold in rolls of 500.
PRICE
$82.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 2 in |
| Thickness | 5.85 |
Product Details
| Type | Shipping Labels |
| Labels per Roll | 500 |
| Material | Paper |
| Package Quantity | 1 |
| Color | Yellow/Black |
| Manufacturers Part Number | HVY501 |
| Text | Heavy, __lbs. |
| Brand | LabelMaster |