LabelMaster® Fire Division Symbol "4" Label, Magnetic Vinyl, 24"Dia., Orange/Black
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
Product Details
| Type | Hazard D.O.T Labels |
| Material | Magnetic Vinyl |
| Package Quantity | 1 |
| Color | Orange/Black |
| Manufacturers Part Number | HMPG148MG |
| Text | 4 |
| Brand | LabelMaster |
Related Products
Stay compliant with state regulations when shipping hazardous waste with LabelMaster's® California Waste Labels. Using your PC and laser printer, their unruled lines allow you to fill in the information necessary for marking a container for transport in compliance with the state's EPA regulations in 40 CFR part 262 and 49 CFR part 172.300. Constructed of paper, these labels offer an economical alternative to vinyl. Measuring 6 x 5 in., they come 2 per 8 1/2 x 11-in. sheet and are sold in packs of 25 (50 total).
Help equip your business with a fool-proof shipping label solution with LabelMaster's® Worded Flammable Liquid Labels, revised to meet the design requirements of 49 CFR 172.407. In addition to complying with directives set by the DOT, these also meet the design and durability standards of 49 CFR, ICAO and other international air regulations. You'll be worry-free as these Hazard Class 3 labels are printed with light-fast inks for fade resistance, and adhesives are formulated for use in various climates and environments as well as strong holds on corrugated boxes. Once affixed, they won't ...
Simplify your shipping label solution with LabelMaster's® Pre-Printed Shipping Name Flammable Liquid Labels, revised to meet the design requirements of 49 CFR 172.407. With the marking requirements of 172.300, the UN1133 Adhesives label comes ready for application. In addition to complying with directives set by the DOT, these also meet the design and durability standards of 49 CFR, ICAO and other international air regulations. You'll be worry-free as these Hazard Class 3 labels are printed with light-fast inks for fade resistance, and adhesives are formulated for use in various climates ...
Help take the guessing out of your shipping label solution with LabelMaster's® Worded Flammable Gas Labels, revised to meet the design requirements of 49 CFR 172.407. In addition to complying with directives set by the DOT, these also meet the design and durability standards of 49 CFR, ICAO and other international air regulations. You'll be worry-free as these Hazard Class 2 labels are printed with light-fast inks for fade resistance, and adhesives are formulated for use in various climates and environments as well as strong holds on corrugated boxes. Once affixed, they won't fade or fall ...
Our Caution Contains PCB Labels have a pressure-sensitive adhesive backing. The PCB labels are printed with fade-resistant inks on vinyl to provide all-weather durability. These 6" x 6" yellow waste labels say: Caution Contains PCBs. Labels include EPA and Coast Guard information as well as a space to fill in your contact name and telephone number. Vinyl PCB Labels feature automotive-grade ink pigments and specially formulated adhesives and are constructed of rugged flexible material. *Our "vinyl" is environmentally friendly PVC free.