- Material: Semi-Gloss Paper
- Adhesive Type: Permanent
- Minimum Application Temperature: 20°F (-7°C)
- Service Range: -65°F to 160°F (-54°C to 71°C)
- Total Thickness: 5.85 Mil
- Shelf Life: 4 years
LabelMaster® Labels with "Overpack" Print, 6"L x 2-1/2"W, White/Red, 500/Roll
Write a Review
|
Questions & Answers (0)
Product Description
Comply with shipping regulations by using the Labelmaster's overpack labels. Overpacks containing dangerous goods are required to be marked with the word "Overpack" in association with the proper shipping name. This rule is effective for international air and sea shipments; is required for shipment in the US. This rule is used very often for ground shipments. Printed on paper, these air labels have outstanding chemical and abrasion resistance, feature strong adhesion, and help keep you in regulatory compliance. They measure 6" in length and 2-1/2" in width. These labels are sold in rolls of 500.
PRICE
$48.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 2-1/2 in |
| Height | 2-1/2 in |
| Weight | 2 lbs |
| Thickness | 5.85 mil |
| Core Size | 3 in |
Product Details
| Type | Test Shipping Labels |
| Labels per Roll | 500 |
| Color | Red |
| Shelf Life | 1 Year |
| Recommended Use | Mark Packages That Are Overpacked |
| Material | Semi-Gloss Paper |
| Package Quantity | 1 roll |
| Manufacturers Part Number | L370 |
| Adhesive | Acrylic |
| Text | Overpack |
| Brand | LabelMaster |
Compliance & Certifications
| Certifications | 173.250 |