Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hughes

Model # :WBB3143894

MPN #: L18GS34G

Hughes® Laboratory Combination Shower, Floor Mount, Open ABS Bowl, Stainless Steel Pipe

Product Description
Ideal for laboratories, schools and general light duty indoor use, this floor mounted emergency combination shower is suitable for use in applications that are not subject to the possibility of freezing or overheating.

The system features specially designed valves with low operating torque offering reliable, easy on/off operation when emergencies occur. Valve includes an integral, heavy-duty stainless steel stop-plate to handle rough operation without failure. Durable, coated stainless steel shower pull handle with nylon valve connection is easy to grip and activate for immediate water drenching from the shower rose that is designed for high flow rates.

Open bowl eye/face wash with high, ANSI-compliant flow rate includes aerated diffusers with fine mesh strainers and an individual flow controller which provide a soft, scrubbing action to the eyes and face. Features twin spray nozzles with dust covers that pop-off when eye wash is activated via the push plate. Easy-to-reach flow regulator valve adjusts to suit the severity of the accident. Highly visible red push plate with universal hand and eye wash sign for simple activation. Add optional foot treadle for a secondary means of eyewash activation. Some assembly may be required.

Features:
  • Powder coated stainless steel pipework, bowl, and rose ensures resistance to corrosive and flammable materials while also being easy to clean
  • High-performance quarter-turn ball valves made of 316L stainless steel endure the harshest environments and site conditions- low operating torque offers reliable, easy on/off operation
  • Includes a separate 16 x 12-in (407 x 305-mm) universal eye wash and safety shower sign for enhanced visibility, as well as an inspection record tag for recording test and service history
  • Meets ANSI Z358.1 2014 and EN 15154 standards, supports OSHA requirements
  • Includes 1 complete unit
  • Shower Head Dimensions: 3" H x 2" W x 2" D
  • Material: Rose: Powder coated stainless steel, Eye/face wash diffusers: Chrome plated brass with stainless steel mesh


PRICE
$3,503.28

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32-11/16
Width12-9/16 in
Height91-1/2 in
Weight33 lbs
Bowl Diameter10 in
Inlet Size1 NPT Male in
Shower Head Diameter2"

Product Details

Flow Rate3 GPM Eyewash or Eye/Face Wash Flow Rate, 20 GPM Shower Flow Rate gal/min
Mounting LocationFloor Mounted
MaterialStainless Steel, Brass
Manufacturers Part NumberL18GS34G
Eyewash Flow Pressure29-87 psi
Eyewash ActivationPush Plate
Bowl Color FamilyGreen
BrandHughes
TypeLaboratory Combination Shower
Shower Flow Rate20 GPM
ColorGreen
Eyewash Flow Rate3 gal/min
Shower Head MaterialABS Plastic
Pipe MaterialStainless Steel
Eye/Face Wash Spray Heads2
Eye/Face Wash ActivatorPush Plate
Shower Head Color FamilyGreen
Includes1 Complete Unit
DescriptionLaboratory Combination Shower, Floor Mount, Open ABS Bowl
Bowl MaterialStainless Steel

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL, ANSI Z358.1-2014 & EN15154 Compliant
ADA CompliantNo
ANSI CertificationANSI Z358.1-2014