Hughes Emergency Combination Shower, Freeze Protected, Floor Mount, ABS Bowl, 240 V, H5G45G-2H
Write a Review
|
Questions & Answers (0)
Product Description
This freeze protected and insulated shower is intended for use where there is a possibility of the water inside of the shower freezing due to extreme cold climates. It features trace tape heating with polyethylene jacket and polyurethane foam insulation to improve frost protection and strength.
This floor mounted emergency combination shower features a specially designed, high-performance quarter-turn ball valve made of 316L stainless steel to endure the harshest environments and site conditions. Low operating torque to open valve offers reliable, easy on/off operation when emergencies occur. Valve includes an integral, heavy-duty stainless steel stop-plate to handle rough operation without failure. Durable, coated stainless steel shower pull handle with nylon valve connection is easy to grip and activate for immediate water drenching.
The shower includes a removable, self-draining overhead nozzle designed for high flow rates that meet or exceed ANSI standards. Constructed from a durable nylon material, the nozzle offers optimal spray distribution for user protection. Made of tough, corrosion-resistant acrylic capped ABS, the covered eye/face wash incorporates an integral lid connected to the water valve for automatic operation-activate by simply pulling down the lid. Easy-to-reach flow regulator valve positioned on side of bowl adjusts to suit the severity of the accident.
Solid construction using galvanized mild steel pipework. Includes an inspection record tag for recording service and test history. Some assembly may be required.
Electrical supply: 240V Single Phase, 60/50Hz
This floor mounted emergency combination shower features a specially designed, high-performance quarter-turn ball valve made of 316L stainless steel to endure the harshest environments and site conditions. Low operating torque to open valve offers reliable, easy on/off operation when emergencies occur. Valve includes an integral, heavy-duty stainless steel stop-plate to handle rough operation without failure. Durable, coated stainless steel shower pull handle with nylon valve connection is easy to grip and activate for immediate water drenching.
The shower includes a removable, self-draining overhead nozzle designed for high flow rates that meet or exceed ANSI standards. Constructed from a durable nylon material, the nozzle offers optimal spray distribution for user protection. Made of tough, corrosion-resistant acrylic capped ABS, the covered eye/face wash incorporates an integral lid connected to the water valve for automatic operation-activate by simply pulling down the lid. Easy-to-reach flow regulator valve positioned on side of bowl adjusts to suit the severity of the accident.
Solid construction using galvanized mild steel pipework. Includes an inspection record tag for recording service and test history. Some assembly may be required.
Electrical supply: 240V Single Phase, 60/50Hz
PRICE
$3,659.08
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-45/64 in |
| Depth | 35-13/64 in |
| Height | 104-1/2 in |
| Weight | 55.1 lbs |
| Inlet Size | 1-1/4 Male Threaded in |
Product Details
| Type | Freeze Protected Safety Showers |
| Shower Flow Rate | 20 GPM psi |
| Color | White |
| Shower Head Material | Nylon |
| Eyewash Flow Rate | 3 GPM gal/min |
| Pipe Material | Galanized Pipe |
| Eye/Face Wash Spray Heads | 2 |
| Mounting Location | Floor Mounted |
| Shower Head Activation | Pull Handle |
| Description | Combination Shower, Closed Bowl |
| Bowl Material | ABS Plastic |
| Eyewash Flow Pressure | Min. 29 PSI - Max 87 PSI psi |
| Eyewash Activation | Pull Down On Lid |
| Bowl Color Family | White |
| Brand | Hughes |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ANSI Z358.1-2014 & EN15154 Compliant |
| ADA Compliant | No |