MasterVision Combo Cubicle Board, Magnetic Steel Dry-Erase and Cork Bulletin Surface, 18" x 47"
Write a Review
|
Questions & Answers (0)
Product Description
MasterVision Combo Cubicle Board, Magnetic Steel Dry-Erase and Cork Bulletin Surface, 18" X 47", Aluminum Frame
These personal desktop boards are specially designed to be used in cubicle spaces. Ideal tools to organize personal work, they are extremely practical and allow writing and posting of small notes. Easy to hang up, they can be easily reconfigured. The magnetic steel dry erase surface features a ten year surface warranty. The cork bulletin surface is perfect for photos, notes, memories, reminders, illustrations, training materials and more.
These personal desktop boards are specially designed to be used in cubicle spaces. Ideal tools to organize personal work, they are extremely practical and allow writing and posting of small notes. Easy to hang up, they can be easily reconfigured. The magnetic steel dry erase surface features a ten year surface warranty. The cork bulletin surface is perfect for photos, notes, memories, reminders, illustrations, training materials and more.
PRICE
$105.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 3/4 in |
| Height | 18 in |
| Board Size (W x H) | 47 x 18 in |
Product Details
| Assembly Required | Assembled |
| Board Type | Combination Board |
| Frame Color Family | Silver |
| Color | White/Cork |
| Surface Material | Painted Steel |
| Style | Cubicle Board |
| Mounting Location | Hardware included |
| Description | Magnetic Dry Erase/Cork Cubicle Board |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | XA42003700 |
| Magnetic | Yes |
| Indoor/Outdoor | Indoor |
| Brand | MasterVision |
Warranty
| Warranty | 10 Years on Surface yr |