Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
American Metalcraft L1101 - Ladle, 1 Oz. Capacity, 10" Handle

Model #: WBB550644

MPN #: L1101

American Metalcraft L1101 - Ladle, 1 Oz. Capacity, 10" Handle

|
Questions & Answers (0)
PRICE
$1.58
Usually ships in 7 to 10 days
One piece ladles, All purpose stainless steel ladles feature heavy gauge solid construction. Capacities clearly marked. 1 oz. (29.6 mL) 10-1/2" (26.7 cm) handle

62
62
Min. purchase quantity is 62
Easy online or call-in returns.