Vollrath® Ladle 12 Oz. - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Made in U.S.A. 18-8 stainless steel. Attractive bright finish. Hooked handle to prevent sliding and easy storage. Grooved handle for added strength. Stainless Steel finish. 12 ounce capacity. Sold in package quantity of 6. Priced each.
PRICE
$197.70 Sold in packages of 6 / $32.95 ea
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/8 in |
| Diameter | 4-3/8 in |
Product Details
| Capacity | 12 oz |
| Material | Stainless Steel |
| Package Quantity | 6 |
| Description | Stainless Steel Ladles, 4-3/8 Inches Bowl Diameter, 12-1/8 Inches Handle |
| Color | Silver |
| Manufacturers Part Number | 58500 |
| Brand | Vollrath |