Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB208940

MPN #: 6412865

Vollrath® 8 Oz. Solid Orange Spoodle® - Oval - Pkg Qty 12

Product Description
Reduce waste and maximize serving efficiency. Unique oval bowl design fits into corners of Super Pan 3® steam table pans - reducing waste and maximizing serving efficiency. One-piece construction is durable and sanitary. Color coded for quick size identification. Textured handle surface prevents slippage while in use. Capacities clearly stamped on shaft for easy size identification. High temperature patented nylon handle - heat resistant to 450°F (232°C). Mirror-finished stainless steel shafts and bowls are resistant to corrosion. Built-in stopper notch prevents Spoodle from sliding into food product. Ergonomic design offers comfort and reduces hand fatigue. Orange finish. 8 ounce capacity. Sold in package quantity of 12. Priced each.

PRICE
$291.00  Sold in packages of 12 / $24.25 ea

Min. purchase quantity is 2
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-3/4 in
Width4-1/4 in

Product Details

Capacity8 oz
MaterialStainless Steel with Nylon Handle
Package Quantity12
DescriptionSolid One Piece Heavy-Duty Color Coded Spoodle® Utensil, 4-5/8In X 4-1/4In
ColorOrange
Manufacturers Part Number6412865
BrandVollrath