American Metalcraft SPN5 - Spooner, Ladle Style Solid Bowl, 5 Oz., 3-1/2" Dia., Grip Handle, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Spooner, Ladle Style Solid Bowl, 5 oz. Cap, 3-1/2" Dia Bowl, Grip Handle, Yellow
Spooners, 1 piece construction. Stainless steel ladle style bowls, solid or perforated. Color coded Bakelite 103/4" (27.3 cm) spoon style grip handles, 5 oz. (147.8 mL) 3-1/2" dia. (8.9 cm), Yellow Solid Bowl (12/72 Pack)
Spooners, 1 piece construction. Stainless steel ladle style bowls, solid or perforated. Color coded Bakelite 103/4" (27.3 cm) spoon style grip handles, 5 oz. (147.8 mL) 3-1/2" dia. (8.9 cm), Yellow Solid Bowl (12/72 Pack)
PRICE
$20.50
20
20
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-3/4 in |
| Width | 3-5/8 in |
| Height | 1-5/8 in |
| Diameter | 3-1/2 in |
Product Details
| Capacity | 5 oz |
| Material | Stainless Steel |
| Description | 5 Ounces Spooner, 3-1/2 Inches Diameter , Yellow Solid Bowl |
| Color | Yellow |
| Manufacturers Part Number | SPN5 |
| Brand | American Metalcraft |