Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Alegacy

Model # :WBB344206

MPN #: 8816

Alegacy 8816 - Stainless Steel 16 Oz. Ladle, Optima Line

Product Description
S/S 16 oz. Ladle-Optima Line

PRICE
$10.75

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 12 units
10.75
Buy 13+ units
9.70Save $1.05 (10%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in

Product Details

Capacity16 oz
MaterialStainless Steel
Package Quantity12
DescriptionOne-Piece Optima, Stainless Steel Line Ladles, 13 Inches Handle

ColorSilver
Manufacturers Part Number8816
BrandAlegacy