Lakeside® Steel Utility Cart w/2 Shelves, 700 lb. Capacity, 38"L x 22-1/4"W x 37-1/4"H
Write a Review
|
Questions & Answers (0)
Product Description
This Lakeside® Deep Shelf Heavy Duty Stainless Steel Utility Cart securely holds items in place during transport. Stainless steel carts feature unitized electronic welding and an angle U-frame design for extra strength. Made using 1/8" thick stainless steel legs and 18 gauge shelves. Stain and rust resistant shelves are reinforced with a hemmed front. Shelves feature 2-1/2"D shelves to retain cargo during transport. Bumpers on legs and handle protect walls and furniture. Easy-to-clean.Moves easily on non-marring 2 rigid, 2 swivel casters. 2 shelf quantity. 700 lb. capacity. 38"L x 22-1/4"W x 37-1/4"H overall.
PRICE
$1,615.00
1
1
Ships in 38 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38 in |
| Width | 22-1/4 in |
| Height | 37-1/4 in |
| Weight Capacity | 700 lbs |
| Wheel Diameter | 8 in |
| Shelf Spacing | 19-1/4 in |
| Shelf Clearance | 19-1/4 in |
| Gauge | 12 ga |
Product Details
| Assembly Required | No |
| Type | General Purpose Utility Cart |
| Shelf Type | Tray |
| Color | Silver |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | Solid |
| Number of Shelves | 2 |
| Material | Steel |
| Manufacturers Part Number | 727 |
| Brand | Lakeside |