Lakeside® Handler Steel Utility Cart w/3 Shelves, 300 lb. Cap, 28-1/2"L x 16-1/4"W x 34-1/8"H
Write a Review
|
Questions & Answers (0)
Product Description
This Lakeside® Handler™ Stainless Steel Utility Cart makes maneuvering in confined spaces easy. Unique one-piece vertical handle offers more control when pushing heavy loads. Rust and stain resistant stainless steel carts feature a durable, unitized electronically welded angle leg design for added strength. Shelves are reinforced with a hemmed front. Sound deadening panels under shelves restrict vibration and noise. Bumpers on legs protect walls and furniture. Top and middle shelf feature raised retaining lips on 3 sides. Easy-to-clean. Moves easily on swivel casters. 3 shelf quantity. 300 lb. capacity. 28-1/2"L x 16-1/4"W x 34-1/8"H overall.
PRICE
$1,109.00
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28-1/2 in |
| Width | 16-1/4 in |
| Height | 34-1/8 in |
| Weight Capacity | 300 lbs |
| Wheel Diameter | 3-1/2 in |
| Shelf Spacing | 11-3/4 in |
| Shelf Clearance | 11-3/4 in |
| Gauge | 12 ga |
Product Details
| Assembly Required | No |
| Type | General Purpose Utility Cart |
| Shelf Type | Tray |
| Color | Silver |
| Caster Type | (4) Swivel |
| Wheel Type | Solid |
| Number of Shelves | 3 |
| Material | Steel |
| Manufacturers Part Number | 4311 |
| Brand | Lakeside |