Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB3079385

MPN #: 2427534000

Blickman Light Duty Utility Cart, 3 Shelves, Guardrail On Middle & Bottom Shelf

Product Description
This 7534SS GR utility cart is Blickman's standard light duty utility cart (7534SS) with the addition of guardrails on the middle and bottom shelves. Similar to the standard light duty model, this cart features three solid stainless steel shelves and one round push handle with protective rubber bumpers on each corner. The top and middle shelves still feature three 1 1/4" sides. While the top shelf maintains the open fourth edge, the middle shelf features an additional guardrail in the front. Unlike the open bottom shelf on the standard model, this model has a bottom shelf protected by four surrounding guardrails. Choose this model for equipment that moves easily during transport. This utility cart ravels on four 4" swivel casters.

Features:
  • Stainless steel construction for easy cleaning
  • Light duty
  • Three solid shelves
  • Top shelf: three sides + one open edge
  • Middle shelf: three 1 1/4" sides and one gaurdrail (closed in)
  • Bottom shelf: four guardrails (closed in)
  • One push handle with protective rubber bumpers
  • 4" swivel casters
  • No Guardrails


PRICE
$379.95

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28-1/4 in
Width16 in
Height35-3/4 in

Product Details

Assembly RequiredNo
TypeGeneral Purpose Supply Cart
ColorSilver
Number of Shelves3
MaterialStainless Steel/Rubber
Package Quantity1
DescriptionLight Duty Utility Cart with 3 Shelves
Manufacturers Part Number2427534000
BrandBlickman

Warranty

WarrantyLifetime Limited