Laminated Brass Arbor Shims are made of cold rolled, half hard CDA 260 alloy . Composition 2, Type 1, Class 1. Fully laminated. Peel off layers to needed thickness. I.D./O.D. Tolerances +/- 0.008". Precision Brand® Laminated Arbor Shims are made by using pressure and resin/adhesive to bond metal shim together which creates a rigid "one piece" item. Remove layers by peeling away with a pocket knife to the desired thickness. Bonding adhesive makes for just right peeling, no tearing or ripping of the layers.
Laminated Brass Arbor Shim 1-1/4" I.D. X 1-3/4" O.D. X 0.125" Thick, 0.002" Lam
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$64.95
6
6
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.2 |
| Thickness | 0.125 in |
| Diameter | 1-3/4" |
| Inside Diameter | 1-1/4 in |
| Laminations | 0.002" |
Product Details
| Country of Origin | Made in USA |
| Material | 260 Half Hard Brass |
| Package Quantity | 1 |
| Manufacturers Part Number | 74415 |
| Brand | Precision Brand |