Precision® Stainless Steel Round Trash Can With Dome Lid, 15 Gallon
|
Questions & Answers (0)
Product Description
Enhance the décor of entryways, lobbies, restrooms, office areas and waiting rooms with the upscale, sleek design of the Allure Stainless Steel Waste Container. The Allure has a generous, 15-gallon capacity, convenient oval side opening for easy access and a dome top to prevent users from placing waste on top of the container. The bottom-mounted rubber base ring keeps this unit in place, preventing tipping and protecting floors. Constructed using sturdy, 304 grade stainless steel.
PRICE
$479.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-3/4 in |
| Depth | 15-3/4 in |
| Height | 30 in |
Product Details
| Assembly Required | No |
| Type | Decorative Trash Can |
| Color | Silver |
| Lid | Yes |
| Capacity | 15 gal |
| Lid Type | Dome Lid |
| Material | Stainless Steel |
| Manufacturers Part Number | 780329 |
| Indoor/Outdoor | Indoor |
| Percent Post Consumer Recycled Content | 15 |
| Shape | Round |
| Brand | Commercial Zone |
Compliance & Certifications
| Environmentally Friendly | Yes |