Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rubbermaid

Model # :WBB566381

MPN #: FG397001SBLE

Landmark Series® 35 Gal. Classic Container W/ Dome Top And Ashtray - Sable

Product Description
Dome Top Container with Ashtray for high volume refuse collection. Openings on all four sides for convenient refuse collection. Hinged hood with a stay-open stray for easy access to rigid liner. Rainhood cover allows for year-round container use. Ashtray design ideal for use in smoking areas. Includes rigid liner. 35 gallon capacity. Sable color finish.

PRICE
$1,139.00

Min. purchase quantity is 2
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26 in
Width26 in
Height40 in

Product Details

Assembly RequiredYes
TypeAsh & Trash Receptacle
Liner MaterialRigid
ColorBrown
SeriesLandmark Series®
For Use WithAggregate Panels
LidYes
Capacity35 gal
Lid TypeDome Lid
MaterialResin
Package Quantity1
Manufacturers Part NumberFG397001SBLE
Indoor/OutdoorOutdoor
ShapeSquare
BrandRubbermaid