Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Glaro

Model # :WBB1902082

MPN #: 922-SA

Glaro 7 Gallon Open Top Wastebasket, Satin Aluminum New Yorker Collection - 922-SA

Product Description
The Open Top WasteMaster Series of all metal, designer finished receptacles and wastebaskets is one of a kind. Each model features a timeless cylindrical shape with an economical open top design. This line of open top waste containers is perfect for low capacity areas, such as: hotels rooms, healthcare facilities, offices, health clubs, residences, and more. These American made, designer, fire-safe receptacles are the product of choice for use anywhere durability, performance, and presentation count.

Features & Benefits
  • Economical open top design
  • Indoor/Outdoor All Weather construction
  • Outer container constructed from heavy gauge rolled aluminum and/or galvanized steel
  • Non rusting aluminum bottom is sealed to the body for additional protection
  • Easy to clean finishes
  • Constructed of 30% fire safe recycled aluminum & steel
  • 100% post-consumer recyclable
  • Glaro "Go Green" - packed with 100% recycled materials
  • Quick Ship
  • Made in the USA


PRICE
$189.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9 in
Depth9 in
Height23 in
Weight5 lbs

Product Details

TypeWastebasket
ColorSilver
LidNo
Capacity7 gal
Lid TypeOpen
FinishSatin
MaterialAluminum
Package Quantity1
Manufacturers Part Number922-SA
Indoor/OutdoorIndoor/Outdoor
Percent Post Consumer Recycled Content1
ShapeRound
BrandGlaro