Put an end to wasted paper! 3M Flipcharts feature high quality paper with special coating to resist marker bleedthrough onto next page or wall. Large, 25 X 30 in sheets give you lots of room to write.
3M Prof Flip Chart Pad 570, 25" x 30", White, 2/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$73.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Depth | 1-1/2 in |
| Height | 30 in |
| Card Size | 25" x 30" |
Product Details
| Sheets | 40 |
| Color | White |
| Sheet Perforation | Unperforated |
| Paper Color Family | White |
| Paper Type | Pads |
| Style | Easel Pad |
| Punched/Unpunched | Unpunched |
| Ruling | Unruled |
| Pads | 2 |
| Description | 3M Professional Flip Chart Pad |
| Package Quantity | 2/Carton |
| Brand | 3M |