Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB3145851

MPN #: HS13400

Barska® Laptop Hotel Safe, 16-9/16"W x 14-9/16"D x 7-7/8"H, Black

Product Description
Keep your valuables such as travel documents, jewelry, cash, laptops, and other electronics locked and secured with the 0.84 Cu. Ft. 15" Laptop Hotel Safe by Barska®. This safe features an Easy-to-Read ADA Compliant LED Keypad Display, Interior LED Lights, Two Solid Steel Motorized Locking Bolts, and a Keypad Memory that can store one 3-6 digit code. And the optional pedestals are great in gaining more accessibility for the user. The ADA-compliant keypad has comprehensive audit trail capability reducing fraudulent liability claims. Each safe has a built-in smart chip that records when the safe was opened, and how it was opened. This recorded information is easily downloaded using our handheld CEU override device (a CEU unit will be included with every 100 units ordered or it can be purchased separately).

Features:
  • Keypad Memory Can Store one 3-6 Digit Code
  • Two Solid Steel Motorized Locking Bolts
  • Interior LED Lights
  • Easy-to-Read ADA Compliant LED Keypad Display
  • Comprehensive Audit Log
  • Three Override Methods; Master Code, CEU, and Spare Keys
  • Low Power Consumption, Battery Life Over 1 Year
  • Pre-Drilled Holes Allow The Safe to Be Mounted into the Floor, On a Shelf, or a Countertop
  • Exterior Dimensions (DxWxH): 14-9/16in x 16-9/16in x 7-7/8in
  • Interior Dimensions (DxWxH): 12-3/16in x 16-5/16in x 7-1/4in
  • Thickness: 0-1/16"
  • Includes, Set of Emergency Back-Up Keys, and Mounting Hardware
  • Optional accessories: Pedestals and CEU Units (additional cost may apply)
  • Weight: 23.15 lbs


PRICE
$219.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16-9/16 in
Depth14-9/16 in
Height7-7/8 in
Inside Width16-5/16 in
Inside Depth12-3/16 in
Inside Height7-1/4 in
Weight23.2 lbs

Product Details

Assembly RequiredNo
Lock TypeDigital Keypad Lock
Door TypeRight Hinged Door
MaterialSteel
Manufacturers Part NumberHS13400
BrandBarska
TypeHotel Safe
Battery Life1 Year
Secondary AccessMaster Code, CEU, & Spare Keys
ColorBlack
Lock MechanismAutomatic
StyleLaptop Hotel Safe
Capacity0.84 ft³
Number of Doors1
Includes4 AA Batteries, Mounting Hardware, 2 Back-Up Keys
Package Quantity1
Locking System2 Motorized Deadbolts

Warranty

Warranty1 yr

Compliance & Certifications

Fire RatingNon-Fire Rated