- B-rate 1/2" solid A36 steel door, sledgehammer and pry bar resistant
- Auto Door detent
- Thick 1" diameter, chromed live locking bolts
- Spring-loaded relocker
- Formed, full-welded 1/4" body
- Adjustable, ball bearing hinge
- U.L. approved lock
- Scratch-resistant, hammer-tone gloss finish
- Adjustable shelves
- Accepts packages up to 9 1/2"Lx3 1/2"Wx5 1/2"D
- SR2 electronic control lock standard
Cennox Rotary Hopper Drop Safe RH3020-FK1 Electronic Lock 20"W x 16"D x 30"H 1.85 Cu. Ft. Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,799.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 16 in |
| Height | 30 in |
| Inside Width | 20 in |
| Inside Depth | 16 in |
| Inside Height | 10 in |
| Weight | 260 lbs |
Product Details
| Lock Type | Electronic Keypad Lock |
| Type | Rotary Hopper Safe |
| Number of Adjustable Shelves | 1 |
| Door Handle Type | T-Handle |
| Color | Black |
| Door Type | Manual |
| Series | Rotary Hopper Safe |
| Deposit Type | Top Drop Hopper Load |
| Capacity | 1.85 ft³ |
| Number of Doors | 2 |
| Material | Metal |
| Number of Compartments | 3 |
| Package Quantity | 1 |
| Manufacturers Part Number | RH3020-FK1 |
| Brand | FireKing |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL Approved Lock |