Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB2336817

MPN #: AX12842

Barska AX12842 Biometric Keypad Security Safe - 14-1/2"W x 16"D x 17-1/2"H, 1.94 Cubic Ft.

Product Description
Secure and Protect your valuables with the HQ400 Large Biometric Keypad Safe by Barska. The HQ400 Safe features an all-new module that provides both a Biometric Fingerprint Scanner and a Numeric Digital Keypad. Store up to 30 unique fingerprints and 1 PIN Code into the HQ400's memory bank. The HQ400's advanced BioSecure Technology will only recognize the fingerprints that have been programmed into the safe, and the PIN Code acts as a backup incase the safe needs to be accessed by someone whose fingerprint has not been registered. The HQ400 by Barska is the perfect storage solution for small electronics, jewelry, documents, other valuables.

Features:

  • Stores up to 30 Fingerprints
  • Retains 1 Digital PIN Code
  • Biometric Keypad Module US Patent No: D789,173 S
  • Outer Dimensions (L x W x H): 16in x 14.5in x 17.5in
  • Inner Dimensions (L x W x H): 15.75in x 12.75in x 17in
  • 1.94 Cubic Feet of Storage Space
  • 2 Solid Steel Locking Bolts
  • Pre-Drilled Mounting Holes
  • Protective Floor Mat
  • Set of 2 Back-Up Keys
  • Includes Mounting Hardware and 4 AA Batteries
PRICE
$525.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-1/2 in
Depth16 in
Height17-1/2 in
Inside Width12-3/4 in
Inside Depth15-3/4 in
Inside Height17 in
Weight46 lbs

Product Details

Assembly RequiredNo
Lock TypeBiometric Keypad Lock
Number of Adjustable ShelvesYes
Door TypeAutomatic
MaterialSteel
Manufacturers Part NumberAX12842
Key Code Memory1
BrandBarska
Battery TypeAA
TypeSecurity Safe
Secondary AccessKey Lock
Package IncludesMounting Bolts, Keys, Battery
ColorBlack
Number of Batteries4
Capacity1.94 ft³
Number of Doors1
Fingerprint Memory120
Package Quantity1
Number of Compartments1
Batteries4AA
Keyed Lock TypeBiometric

Warranty

Warranty1 yr

Compliance & Certifications

Fire RatingNon-Fire Rated