Biomedical Specialty Fittings
Brand
Material
Type
Color
Size
Price
Related Products
Polypropylene plastic valve with neoprene valve disk stops reverse flow of liquid when pressure is interrupted. Useful when connecting a vacuum line to a filter flask Recommended maximum pressure 20psi (1034 Torr) Autoclavable
Use these fittings to ensure a tight, secure connection between lengths of tubing having the same inner diameter (I.D.). Multiple barbs per arm provide additional contact between the fitting and the tubing for extra gripping power Chemical-resistant polypropylene plastic for use with a wide range of liquids or gases FDA-grade for direct contact with food, drugs, and cosmetics Autoclavable
2" Aluminum Camlock Fitting - Female Coupler x MPT Thread Replace Old, Worn Out Or Broken Camlock Ends And Couplers. Camlocks are made of lightweight, durable aluminum. Camlock ends help easily attach hoses and tubing to water pumps. Dust Caps & Plugs help seal intake and outlet openings on water pumps and hoses for closure when not in use. Seals out leaks and prevents debris and materials from entering pump.
Quickly and easily dispense drum contents with this manual drum faucet. The jumbo drum faucet is ideal for dispensing viscous, non-corrosive flammables such as adhesives, paint, heavy oils, grease, and varnish. Padlock not included. Integral hook allows user to hang pail on faucet and comes with a non-adjustable nozzle. Includes port for addition of drum level gauge (sold separately) and a variety of gaskets to fit different kinds of drums. Features: Spout ring allows easy attachment of hose Faucet front hook conveniently hold pails and buckets Pad lockable handle restricts access to ...
Connectors have multiple barbs per arm providing additional contact between the fitting and the tubing for extra gripping power. Ensures a tight, secure connection between lengths of tubing having the same inner diameter (I.D.) Chemical-resistant polypropylene for use with a wide range of liquids or gases FDA-grade for direct contact with food, drugs, and cosmetics Autoclavable