Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BE Pressure

Model # :WBB187197

MPN #: 90.391.200

2" Aluminum Camlock Fitting - Female Coupler x MPT Thread

Product Description
2" Aluminum Camlock Fitting - Female Coupler x MPT Thread

Replace Old, Worn Out Or Broken Camlock Ends And Couplers. Camlocks are made of lightweight, durable aluminum. Camlock ends help easily attach hoses and tubing to water pumps. Dust Caps & Plugs help seal intake and outlet openings on water pumps and hoses for closure when not in use. Seals out leaks and prevents debris and materials from entering pump.

PRICE
$33.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5/16 in
ThreadFemale Coupler x MPT in
Size2
Coupling Size2"

Product Details

MaterialAluminum
Manufacturers Part Number90.391.200
PSI150 psi
BrandBE Pressure