United Scientific Test Tube Rack For 20mm Tubes, Wet & Dry, PP, 40 Places, White, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
Economical yet very durable racks that are submersible, autoclavable, and easily stack when empty. Made from a special blend of polypropylene (PP) that makes them sink in a water bath and maintain their stability, even in agitated water. The top tier features an alphanumeric grid reference.
PRICE
$41.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 0-13/16" Dia. |
Product Details
| Style | 3-Tier |
| Type | Test Tube Rack |
| Capacity | 20mm, 40 Tubes |
| Material | Polypropylene |
| Package Quantity | 6.0 |
| Color | White |
| Manufacturers Part Number | 77903 |
| Brand | United Scientific |