Horizon Mfg. Small Bottle Rack 4073, Holds Bottle 3.5" Diameter and Under, White
Write a Review
|
Questions & Answers (0)
Product Description
Small Bottle Rack. Holds Trigger Spray Bottles, Plunger Spray Bottles and Water Bottles, etc. For Bottle Diameter 3.5"and under, Rack O.D. Dimensions: 4"H x 4"W x 4"D. Sky-White epoxy coating finish.
Bottle Rack Only. Trigger Spray Bottle Shown Not Included.
Bottle Rack Only. Trigger Spray Bottle Shown Not Included.
PRICE
$25.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
| Height | 4 in |
Product Details
| Type | Bottle Rack |
| Material | Steel Wire |
| Package Quantity | 1 |
| Description | Small Bottle Rack |
| Color | White |
| Manufacturers Part Number | 4073 |
| Brand | Horizon Manufacturing |