- Required for use with OTC6735 Sprinter Van Ball Joint Kit
- When used with OTC6730 Update Kit, you can expand the applications of OTC Nos. OTC7249, OTC7918, and OTC6530 Ball Joint Kits
- Large C-Frame and forcing screw assembly
- For optional plug, reference item number OTC29501
OTC Large C-Frame For OTC6735 Sprinter Van Ball Joint Kit
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$279.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/4 in |
| Width | 10-5/16 in |
| Height | 4-13/16 in |
Product Details
| Material | Steel |
| Manufacturers Part Number | 6736 |
| For Use With | OTC6735 |
| Brand | OTC |