Urrea Jaw Safety Clip 4011S, 1-3/16"L x 1/2"W x 3/4"H, For 6 Ton Puller
Write a Review
|
Questions & Answers (0)
Product Description
Spring/safety clip for 10 ton puller:Length: 1-3/16" Height: 3/4" Width: 1/2" Calibre: #24, 0.025" Material: 1075 Hardness (HRC): 35-40
PRICE
$1.45
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/16 in |
| Width | 1/2 in |
| Height | 3/4 in |
Product Details
| Material | 1075 |
| Hardness | 35-40 HRC |
| Manufacturers Part Number | 4011S |
| For Use With | 6 Ton Puller |
| Brand | Urrea |